missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Adjustable Slant Flask Holder
Holds flask at user-set angle for freeze drying.
Brand: Labconco™ 7369700
This item is not returnable.
View return policy
Description
Slant Freeze Flask Holder- Accommodates flasks of any size
- Manually adjust angle from 5° to 35°
- Made of powder-coated steel
- Excellent for pre-freezing flasks for greater surface area
- Flask is required and not included
Specifications
Flask Holder | |
Powder-coated Steel | |
Adjustable flask holder. Flask not included. | |
6.7 in. | |
10.4 in. | |
3.5 lb. |
Glacier White | |
Fast-Freeze™ Flasks | |
4.5 in. | |
17.02 cm | |
26.4 cm | |
2.5 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco™ Adjustable Slant Flask Holder > Adjustable Slant Flask Holder
Spot an opportunity for improvement?Share a Content Correction