missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Adjustable Test Tube Racks with Holder for MaxQ™ High Performance Shakers

Place these adjustable rack holders at any angle to increase sample aeration. They offer exceptional flexibility and incredible convenience for 10 to 30 mm diameter tubes.

Brand:  Thermo Scientific™ 600079

Additional Details : Weight : 1.65600kg

 View more versions of this product

Product Code. 11769438

  • £445.73 / Each
In Stock
to see stock.
Add to basket

Description

Description

Place these adjustable rack holders at any angle to increase sample aeration. Thermo Scientific™ Adjustable Test Tube Racks with Holder for MaxQ™ 8000 Shakers provide added convenience and will accommodate test tube diameters from 10 to 30 mm. These rack holders deliver exceptional flexibility — the right choice for shaking tubes.

  • Can be used only with their corresponding rack size

Includes: One test tube rack

Specifications

Specifications

Tube
50 mL
Adjustable test tube rack
40
26 to 30 mm
Test Tube Rack with Holder
26-30 mm (50mL) tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers