missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Adjustable Volume Dispenser Bottle

Product Code. 10707732
Click to view available options
Capacity:
25 mL Container
50 mL Container
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes a measuring container that slides up and down a tube to adjust to the desired dispensing volume. Kartell™ Adjustable Volume Dispenser Bottle uses pressure from squeezing to expel liquid into the measuring container.

  • Measuring cup slides up and down the tube
  • Variation in height changes the volume to be dispensed
  • The dispensed volume remains constant at any preset position of the cup
  • The cup is filled by squeezing the bottle and forcing the liquid up the tube
  • When the bottle pressure is released, the excess will be drawn back into the bottle and only the desired volume will remain
  • Suitable for foodstuff

Specifications

Capacity 25 mL Container
Capacity (Metric) 500 mL
Color Translucent
Description PE (Bottle) with PMP (Container)
For Use With (Application) Foodstuff
Fill Volume Range 0 - 25mL
Includes 25mL Measuring Container
Material Polyethylene
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'