missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Adjustable Volume Dispenser Bottle

Product Code. 10375871
Click to view available options
Adjustable Volume
This item is not returnable. View return policy
This item is not returnable. View return policy

The Adjustable Volume Dispenser Bottle has a clear measuring cup that slides up and down to change the volume of liquid to be dispensed.

  • The graduated clear PMP measuring cup slides up and down the tube and the variation in height changes the volume to be dispensed.
  • The dispensed volume remains constant at any preset position of the cup.
  • The cup is filled by squeezing the bottle and forcing the liquid up the tube.
  • When the bottle pressure is released, the excess will be drawn back into the bottle and only the desired volume will remain.
  • Suitable for foodstuff.
  • MATERIAL: PE (Bottle) PMP (Container)

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Translucent White, Red
Fill Volume Range 0 to 25 mL
Material Polyethylene, PMP
No. per Case 130 pcs.
No. per Pack 10 pcs.
Sterility Non-sterile
Graduations 5, 10, 15, 20, 25 mL
Certifications/Compliance None
Closure Included Yes
Autoclavable Not Autoclavable
Disposable Reusable
Graduated Yes
Mouth Narrow
Shape Round
Fit for Purpose Certified Quality
Product Type Dispensing Bottle
Closure Size Narrow
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'