missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Adjustable Volume Dispenser Bottles
Click to view available options
Capacity: 1000 x 50mL
Description
Designed with a crystal clear PMP adjustable dispensing container for enhanced visibility and a Polyehtylene bottle for flexibility. Kartell™ Adjustable Volume Dispenser Bottles are uniquely suited for measuring and dispensing precise volumes of liquids repetitively.
- Measuring cup slides up and down the tube to determine dispensing volume
- Dispensed volume position can be preset
- Polyethylene bottle is easily squeezed to force liquid in the tube up to the measuring cup
- Excess liquid is drawn back into the bottle for precise measurement of desired volume
- Suitable for foodstuff
Specifications
Specifications
Capacity (Metric) | 1000 mL |
For Use With (Application) | Suitable for foodstuff |
Includes | Closure with PMP measuring cup and tube |
Material | PMP |
Volume (Metric) Dispense | 50mL |
Graduated | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'