missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Adjustment Bar

Product Code. p-7158932 Shop All Ohaus Products
Click to view available options
Length (Metric):
460 mm
610 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15752489

Brand: OHAUS™ 30400073

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Adjustment Bar is an accessory for use with adjustable platforms, which are designed to be mounted onto heavy duty shakers.

  • For use with platforms, which increase the amount of usable space for samples
  • Heavy duty shaker accessory
TRUSTED_SUSTAINABILITY

Specifications

Product Type Adjustment Bar
Length (Metric) 460 mm
Color Black
Description Adjustment Bar, 46 cm
For Use With (Equipment) Heavy Duty Shakers
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.