missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ TX150 Series Heated Circulating Bath, Stainless Steel Tank
Provides outstanding performance for routine and sophisticated applications requiring accurate temperature control up to a maximum of 150°C. Grant Instruments™ Optima™ TX150 Series Digital Heated Circulating Bath, Stainless Steel Tank combines the powerful and versatile Grant Optima™ TX150 digital heating circulator with a choice of five stainless steel (ST) tanks with different capacities.
£2045.80 - £2708.30
Product Code | Brand | Depth (Metric) Interior | Height (Metric) Interior | Width (Metric) Interior | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) Interior | Height (Metric) Interior | Width (Metric) Interior | Includes | Price | Quantity & Availability | ||
12757839
|
Grant Instruments™
TX150-ST18 |
505 mm | 150 mm | 300 mm | Includes TX150 immersion heater/stirrer with ST18 Bath |
£2135.90
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
12747839
|
Grant Instruments™
TX150-ST12 |
325 mm | 150 mm | 300 mm | Includes TX150 immersion heater/stirrer with ST12 stainless steel 12L Bath |
£2072.30
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||
12737839
|
Grant Instruments™
TX150-ST5 |
300 mm | 150 mm | 150 mm | Includes TX150 immersion heater/stirrer with ST5 Bath |
£2045.80
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
12767839
|
Grant Instruments™
TX150-ST26 |
505 mm | 200 mm | 300 mm | Includes TX150 immersion heater/stirrer with ST26 Bath |
£2204.80
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||
12777839
|
Grant Instruments™
TX150-ST38 |
690 mm | 200 mm | 300 mm | Includes TX150 immersion heater/stirrer with ST38 Bath |
£2708.30
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||
Description
- Stability ±0.01°C
- Large, bright full colour display
- Icon driven home screen via a dial and two function buttons
- Programming/temperature profiling (TX150, 1 program with 30 segments)
- Model available with/without clamp (T-Clamp)
- Low-liquid detection (float switch)
- 5 point user calibration
- User adjustable over temperature dial
Specifications
Stainless Steel |