missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 150 - Advanced Heated Circulator and Stirring Bath with Integrated Pump and Stainless Steel Bath
Advanced digital thermostat offers great temperature stability and temperature control for demanding applications.
Brand: Fisherbrand™
Additional Details : Weight : 14.50000kg
Description
- Provides ideal performance for routine and sophisticated applications requiring accurate temperature control up to a maximum of 150°C.
- Model available with or without T-clamp for independent use of virtually any vertical sided tank.
- Stability: ±0.01°C / Uniformity: ±0.05°C
- Powerful integral pump for external fluid circulation
- Large, bright full color display with a choice of 5 languages
- Low-liquid detection (float switch)
- Adjustable over temperature cut out
- 5-point user calibration
- Easy to program via interface or remotely via PC / Laptop with user software
- Optional remote probe
- Other accessories including lids, racks and immersion coolers sold separately
Specifications
10 gal. | |
Air-cooled | |
18 L/min. | |
Heating Circulator with Open Bath | |
3 Years | |
220/240 V |
38 L | |
-15°C (with immersion cooler) | |
5°C to 150°C | |
Stainless Steel | |
690 x 300 x 200 mm | |
50/60 Hz |