missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 150 - Advanced Heated Circulator and Stirring Bath with Integrated Pump and Stainless Steel Bath

Advanced digital thermostat offers great temperature stability and temperature control for demanding applications.

Brand:  Fisherbrand™

Additional Details : Weight : 5.50000kg

 View more versions of this product

Product Code. 17235576

  • £1473.40 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Provides ideal performance for routine and sophisticated applications requiring accurate temperature control up to a maximum of 150°C.
  • Model available with or without T-clamp for independent use of virtually any vertical sided tank.
  • Stability: ±0.01°C / Uniformity: ±0.05°C
  • Powerful integral pump for external fluid circulation
  • Large, bright full color display with a choice of 5 languages
  • Low-liquid detection (float switch)
  • Adjustable over temperature cut out
  • 5-point user calibration
  • Easy to program via interface or remotely via PC / Laptop with user software
  • Optional remote probe
  • Other accessories including lids, racks and immersion coolers sold separately
Specifications

Specifications

1.3 gal.
Air-cooled
18 L/min.
Heating Circulator with Open Bath
3 Years
220/240 V
5 L
-10°C (with immersion cooler)
15°C to 150°C
Stainless Steel
300 x 150 x 150 mm
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers