Learn More
METTLER TOLEDO Advanced MR Precision Balance
METTLER TOLEDO Advanced MR Precision Balances feature a precise weigh cell and FACT automatic internal adjustment for highly accurate results.
Brand: METTLER TOLEDO 30666227
Description
The 4.5-inch touchscreen with intuitive user management provides easy access to 9 built-in applications and increases efficiency in your workflow. Guided leveling, multiple connectivity options and easy to clean balance features reduces time spent on routine tasks. Designed with IP43 protection and full metal housing to ensure long lasting performance. When your balance is not in use, enable the power-saving mode to reduce energy consumption and save costs.
MR Precision Balances include:
- FACT Internal Adjustment
- 4.5 inch touchscreen
- 9 built in applications
- User management
- Guided leveling
- Statistical data analysis
- 4 interfaces: USB-A, USB-C, RS232, Ethernet
- Bluetooth option
- Full metal housing
- Overload protection
The MR Balance is the successor to the ML or ME-T Balance. See how it ranks among our balance lines:
- XPR Excellence Precision Balances
- MX Advanced Precision Balances
- MR Advanced Precision Balances
- MA Standard Precision Balances
- ME Standard Precision Balances
- LA Standard Precision Balances
Specifications
USB-A, USB-C, RS232, Ethernet | |
Color Touchscreen | |
Metal | |
1 sec. | |
100/240 V, 50/60 Hz |
2.2 kg | |
10 mg | |
MR2002 | |
Precision Balance | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.