Learn More
Gardner Denver Welch™ Advanced Vacuum Oven Kit for DN 16/DN 25 Rotary Vane Pumps
For extra protection when connecting diaphragm pump to vacuum oven with either DN 16 KF or DN 25 KF flange. Prevents pump for entering dust, specially recommended for dusty drying processes.
Brand: Gardner Denver Welch™
Code : 04
Additional Details : Weight : 2.00000kg
Description
Advanced vacuum oven kit includes:
- 2.5m red rubber vacuum hose, 8mm ID, 5mm wall thickness
- KF16 flange adapter
- KF25 flange adapter
- Hose nozzle for G1/4 thread
- In-line particle filter
- Replacement filter element
- Clamps and centring rings
Specifications
DN 16/DN 25 Rotary Vane Pumps | |
Advanced Vacuum Oven Kit |