missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Advantec™ Petri Dish Without Pads

Ideal for culturing microorganisms in water/wastewater testing

Brand:  Cole-Parmer™ 14005-26

Code : A0

Additional Details : Weight : 0.80000kg

Product Code. 11785878

  • £204.34 / Pack of 500
Estimated Shipment: 24-07-2024
to see stock.
Add to basket

Description

Description

  • Standard 50 x 11mm polystyrene dishes
  • Individual presterilized pads can also be purchased separately
  • Manufacturer’s certification of compliance available upon request
Specifications

Specifications

Polystyrene
Petri Dish without Pad
1.1 cm
1.969 in.
Round
500 Dishes
0.438 in.
5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers