missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Adventurer™ Analytical Balance
Full featured, highly precise, uncomplicated laboratory scale featuring a color touch screen, dual USB, and more.
£2121.60 - £2621.40
Specifications
Connection Type | RS232 (Included)USBUSB Host |
---|---|
Capacity | 220 g |
Readability | 0.100000 mg |
Includes | RS232, USB Device, USB Host, Draftshield, AC Adaptor |
Languages | English (US), French, German, Italian, Polish, Spanish (MX) |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
15746969
|
Ohaus™
30122612 |
AX224/E |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15756969
|
Ohaus™
30100621 |
AX224M |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Stability, accuracy, and fast operation ensure optimal weighing results
- Color touchscreen and connectivity options power a modern weighing experience
- Space-saving draftshield improves user experience and accessibility
Specifications
RS232 (Included)USBUSB Host | |
0.100000 mg | |
English (US), French, German, Italian, Polish, Spanish (MX) | |
Metal Base, ABS Top Housing, Stainless Steel Pan, Glass Draftshield | |
3.000 sec. | |
13.93 in. | |
9.05 in. | |
90 mm | |
340.000 mm | |
354.00 mm |
220 g | |
RS232, USB Device, USB Host, Draftshield, AC Adaptor | |
0.200000 mg | |
0.100000 mg | |
354.00 x 230.00 x 340.000 mm | |
354.00 mm | |
230.00 mm | |
13.39 in. | |
13.93 in. | |
AC Adapter Input: 100/240 VAC 0.3 A 50/60 Hz AC Adapter Output: 12 VDC 0.84 A |