missing translation for 'onlineSavingsMsg'
Learn More

Motic™ AE2000 Inverted Microscope

Designed for routine-lab or clinical work, as well as research requirements in Pharmaceutical Laboratories or Universities. Motic™ AE2000 Inverted Microscope is more than capable of fulfilling the expectations of its users.

Brand:  Motic™ 1100103800043

2517.60 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 11712298

  • £4345.00 / Each
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Binocular/trinocular head Siedentopf type 45° inclined, 360° swiveling
  • Widefield high eyepoint eyepieces N-WF 10X/20mm with dioptre adjustment and rubber eyecups
  • Side facing quadruple nosepiece
  • CCIS Plan achromatic objectives PL4X, LWD PL40X
  • CCIS Plan achromatic phase objectives PL Ph10X, LWD PL Ph20X
  • ELWD condenser N. A. 0.30
  • Phase slider Ph1, BF
  • Phase centering telescope
  • Plain stage with metal and glass stage inserts
  • Halogen illumination 6V/30W with intensity control and sleeping mode
Specifications

Specifications

45mm blue, green interference and neutral density filters with filter slider; Allen hexagonal key, vinyl dust cover, power cord
Inverted microscope
40X, 100X, 200X, 400X
Designed for routine live cell inspection
6 V
20 mm
Halogen
AE2000
100/240 V (CE)
ELWD condenser N.A. 0.30
Infinity Corrected Plan Achromatic, Phase Contrast
Side facing quadruple
2 years electrical / 5 years optical & mechanical parts
N-WF 10X/20mm
Seidentopf Binocular, 45° Inclined, 360° Swiveling
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers