missing translation for 'onlineSavingsMsg'
Learn More

Motic™ AE31 Main Body, Binocular Microscope

Product Code. 15485342
Click to view available options
Head Style:
Seidentopf Binocular, 45° Inclined
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15485342

Brand: Motic™ 1100100200602

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Build your own innovatively designed binocular inverted microscope. Motic™ AE31 Main Body, Binocular Microscope is part of a modular system that incorporating CCSI optics, innovative mechanical design, high flexibility, and optical brilliance.

  • Binocular head Siedentopf type, 45º inclined.
  • Side-facing quintuple nosepiece.
  • Coaxial coarse and fine focusing adjustment
  • Hard-coated stage.
  • Koehler illumination quartz halogen 6V/30W with external lamp house and intensity control.
  • Auto-OFF and light memory function.
  • Power supply 100V-240V (CE).
  • 45mm blue, ground glass and green interference filters.
  • Allen hexagonal key, vinyl dust cover and power cord.

Specifications

Includes Auto-OFF and light memory function, 45mm blue, ground glass and green interference filters, Allen hexagonal key, vinyl dust cover and power cord.
Nosepiece Side-facing quintuple nosepiece.
Electrical Requirements 100/240 V (CE)
Lighting Type Quartz Halogen
Head Style Seidentopf Binocular, 45° Inclined
Product Type Binocular Microscope Head
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.