missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ AE31 Main Body, Trinocular Microscope
Click to view available options
Head Style:
Siedentopf Trinocular, 45° inclined, 360° swiveling
Unit Size:
Each
Description
- Trinocular head Siedentopf type, 45º inclined (Light split 100:0/20:80).
- Side-facing quintuple nosepiece.
- Coaxial coarse and fine focusing adjustment.
- Hard-coated stage.
- Koehler illumination quartz halogen 6V/30W with external lamp house and intensity control.
- Auto-OFF and light memory function.
- Power supply 100V-240V (CE).
- 45mm blue, ground glass and green interference filters.
- Allen hexagonal key, vinyl dust cover and power cord.
Specifications
Specifications
| Includes | Auto-OFF and light memory function, 45mm blue, ground glass and green interference filters, Allen hexagonal key, vinyl dust cover and power cord. |
| Nosepiece | Side-facing quintuple nosepiece. |
| Electrical Requirements | 100/240 V (CE) |
| Lighting Type | Quartz Halogen |
| Head Style | Siedentopf Trinocular, 45° inclined, 360° swiveling |
| Product Type | Trinocular Microscope Head |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction