missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ AE31E Binocular Microscope
Click to view available options
Objective Types:
CCIS Plan Achromatic, CCIS Plan Achromat Phase
Unit Size:
Each
Description
- Color-corrected infinity optics system
- Auto-off function via IR sensor
- Light memory function
- New generation of LWD plan achromat lenses
- Upgrade options - equipped for fluorescence microscopy
- 12v/100w quartz halogen lamp house
Specifications
Specifications
| Includes | Phase shifter Ph1, brightfield, centering telescope, blue filter (OD 45mm), interference filter green (OD 45mm) and frosted glass (OD 45mm) |
| Condenser Type | ELWD NA 0.30 condenser |
| Magnification Power | 4X, 10X, 20X, 40X |
| Objective Types | CCIS Plan Achromatic, CCIS Plan Achromat Phase |
| Nosepiece | 5-fold nosepiece, sideways |
| Electrical Requirements | 100/240 V, VDE plug (CE) |
| Eyepiece | Widefield Eyeglass N-WF10X / 22 mm with diopter adjustment on both eyepieces, incl. eyecups |
| Lighting Type | Halogen |
| Product Type | Inverted Binocular Microscope |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
