missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aerosol-Barrier Tips

Prevent cross-contamination by using superior aerosol-barrier tips.

Brand:  Fisherbrand™

42.66 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.



Code : A0

Additional Details : Weight : 0.76860kg

 View more versions of this product

Product Code. 11917734

  • £65.85 / Pack of 960
In Stock
to see stock.
Add to basket

Description

Description

Fisherbrand™ Aerosol-Barrier tips can be used universally and protects the intergrity of your samples.

  • Unique small micron filter prevents aerosol contamination with no obstruction to airflow
  • Use aerosol barrier tips to ensure result integrity
  • Certified by independent laboratory RNase, DNase, DNA, and pyrogen free
  • Natural color

 

Packaging Code -- BP: Bulk Pack; RI: Rack Inserts; HR: Hinged Rack; HRS: Hinged Rack, Sterile; HR/T: Hinged Rack, Trace Metal-free; LR: Lift-off Rack; LRS: Lift-off Rack, Sterile; SR: Stack Rack; IWS: Individually Wrapped, Sterile.

Specifications

Specifications

0.1 to 5 μL
Sterile
Not Autoclavable
31 mm
Rack
Universal Fit Pipettor
At 2.5 μL
Filtered
Natural
1.2 in.
DNase, RNase, DNA, and Pyrogen Free
Micro Point
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers