Learn More
Cytiva™ Whatman™ In-Line Filter Holder
Designed for use with organic solvents and aggressive chemical solutions. These disposable in-line filter devices are resistant to most solvents and are autoclavable or EtO sterilisable. Manufactured under Class 1 cleanroom, ISO quality systems. For 5.0 cm filters.
Brand: Cytiva™ 10461400
Code : A0
Additional Details : Weight : 0.66000kg
Description
- Polysulfone In-line filter holder for 5.0 cm filters
- Disposable
- Autoclavable or can be EtO sterilised
- Resistant to organic solvents and most other solvents
- Resistant to chemically aggressive solutions
- Designed for ultra-clean applications
- Manufactured under Class 1 cleanroom conditions, under ISO Quality Systems
Specifications
Autoclavable | |
Reusable | |
Microbiological checks and filtration for particle-free sterile water | |
50 mm |
In-line filter holder | |
Polysulfone | |
Inline Filter Holder |