missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Aerosol Filter Tips, Non-sterile
Prevent cross-contamination of samples. Axygen™ Aerosol Filter Tips, Non-sterile feature a universal fit. All tips comply with USP 3127 (Heavy Metal Contamination) and are free of leachable additives. Compatible with a variety of pipettes and available in a range of filter sizes.
£79.25 - £699.04
Specifications
Filtered | Filtered |
---|---|
Sterility | Non-sterile |
Color | Clear |
Certifications/Compliance | USP 3127 |
Clean Claims | DNase, RNase, and Pyrogen Free |
Product Code | Brand | Filtered | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Filtered | Volume (Metric) | Price | Quantity & Availability | ||||
12166880
|
Axygen™
TF-1000 |
Filtered | 100 to 1000 μL |
£82.60
Pack of 1000 |
In Stock
Log in to see stock. |
||||
12675465
|
Axygen™
TF-20 |
Filtered | 0.5 to 20 μL |
£79.25
Pack of 1000 |
In Stock
Log in to see stock. |
||||
12196880
|
Axygen™
TF-200 |
Filtered | 1 to 200 μL |
£104.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11374275
|
Axygen™
TF-350 |
Filtered | 1 to 300 μL |
£79.25
Pack of 1000 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
12501358
|
Axygen™
TF-200 |
Filtered | 1 to 200 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12591348
|
Axygen™
TF-20 |
Filtered | 0.5 to 20 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12521358
|
Axygen™
TF-350 |
Filtered | 1 to 300 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12531318
|
Axygen™
TF-1000 |
Filtered | 100 to 1000 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Order Info
Available in bulk or racked formats.
Certifications
Certified RNase-, DNase- and Pyrogen free
Specifications
Filtered | |
Clear | |
DNase, RNase, and Pyrogen Free | |
Polypropylene |
Non-sterile | |
USP 3127 | |
Universal |