missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Aerosol Monitor, 25 mm, 0.8 μm
Sample collection and particle analysis
Brand: Merck MAWP025A0
384.49 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Sample collection and particle analysis
We offer two types of three-piece aerosol contamination monitors for 25mm filters:3-piece PS monitor, Type A
- Polystyrene monitor with a 16 mm center ring and female Luer slip vacuum connection.
- Requires tubing adapter (XX6200005).
- This monitor is also available without membranes.
3-piece PP monitor, Type B
- Carbon-filled polypropylene conductive monitor with a 50 mm extension cowl.
- Barbed hose vacuum connection eliminates need for tubing adapter.
- MAWP025AC may be used for airborne asbestos monitoring in accordance with NIOSH specifications.
The Average Background particle Count (ABC) value is marked on each package.
Features & Benefits:
Applications:
Air Monitoring, Environmental Montitoring, Aerosol Contamination Monitoring, Asbestos Monitoring
Specifications
White | |
25 mm, mixed cellulose esters, 0.8 μm, white | |
0.8 μm | |
Sample collection and particle analysis | |
Airborne particles, trace metals, particulate fluorides | |
0.98 in. |
Female Luer slip | |
Polystyrene | |
4 cm2 | |
Pad | |
With pad | |
2.5 cm |