Learn More
Eppendorf™ Aerosol-tight Rotor FA-24x2-PTFE
Eppendorf™ Aerosol-tight Rotor FA-24x2-PTFE is suitable for applications in the field of molecular and cell biology as well as protein biochemistry.
Brand: Eppendorf™ 5495503005
792.80 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.90000kg
Description
- Rotor for Eppendorf Centrifuge 5425
- Max. capacity: 24 x 1.5/2.0mL tubes
- Aerosol-tight with Eppendorf QuickLock™ lid
- Max. speed: 21,300 x g (15,060rpm)
- PTFE coating for increased chemical resistance
Specifications
PTFE Coated | |
Fixed Angle Rotor | |
Eppendorf 5425 | |
24 |
Aluminum | |
24 x 1.5/2 mL | |
Aerosol-tight QuickLock rotor lid | |
Aerosol-tight |