missing translation for 'onlineSavingsMsg'
Learn More

Scotsman™ Ice Flake Maker AF206 Stainless Steel 60kg Bin 230V

The flake ice is stored inside an insulated, plastic lined storage bin with front opening for easy access

Brand:  Scotsman™ AF206

Product Code. 12612655

  • £9842.70 / Each
Estimated Shipment: 18-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ice flakes are extruded at a temperature just below zero degrees and contain 20% residual water content. The flake ice is stored inside an insulated, plastic lined storage bin with front opening for easy access. Electrical supply 230V/50Hz.

  • Produces granular shape ice flakes, 80% hardness
  • Up to 200kg (440 lbs) daily production
  • Up to 60kg (132 lbs) ice storage capacity
  • Ice scoop holder safely positioned in ice-storage bin
  • Resistant stainless steel exterior
  • Advanced diagnostics computerised control
  • Front panel in and out airflow (air-cooled model only) for built-in installation
  • Front access condenser air filter, removable and washable (air cooled version only)
  • Easily accessible, front panel mount, ON-OFF switch
  • Easy, front panel access to technical / service area of the machine
  • 'Routine Maintenance' visible alarm light on front panel
  • Ergonomically designed ice storage access, with disappearing door
  • Door-closing movement dampening system
  • Vapour-based microbial control system pouch in ice storage area
  • Optional PWD system for remote water drain (easy-fit installation)
  • AgION antimicrobial agent embedded in moulded plastics parts
  • CFC-free R-404A refrigerant
  • Two years manufacturer warranty on defective components
Specifications

Specifications

200 kg
Scotsman flaked ice is ideal for a variety of applications within laboratory and industrial environments
Grade 304 Stainless Steel
Flaked Ice Maker
50Hz
230V, 50Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Scotsman™ Ice Flake Maker AF206 Stainless Steel 60kg Bin 230V > Capacity: 200Kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.