missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Neville and More™ Afnor Plasma bottle
Click to view available options
Diameter (Metric) Inner:
5.4 cm
9.1 cm
Description
- Features screw neck
- Neck material: Pilfer proof glass
- Tamper evident
- Non reactive
- Material: Glass
Specifications
Specifications
Color | Clear |
Diameter (Metric) Inner | 5.4 cm |
For Use With (Application) | Stores plas mA |
Material | Glass (Type 1) |
No. per Case | 72 |
Volume (Metric) Brim | 142 mL |
Shape | Cross Section Circular |
Height (Metric) | 11.5 cm |
Product Type | Plasma Bottle |
Closure Size | 4 cm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'