Learn More
Pyrex™ Borosilicate Glass Filter Flask
Pyrex™ Borosilicate Glass Filter Flask is a key component used in the assembly of the Pyrex™ 47 mm Membrane Filtration System.
Brand: Pyrex 5810/4
117.28 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 50
Additional Details : Weight : 0.47700kg
Description
- For use with 47 mm diameter membranes
- Borosilicate glass porosity grade 3 sintered disc to support membrane
- Suitable for use under vacuum with 40/38 cone
- Fully autoclavable
- Ideal for microbiology and preparation of HPLC solvents
Specifications
Style: Conical | |
1000 mL | |
Borosilicate Glass | |
Autoclavable |