missing translation for 'onlineSavingsMsg'
Learn More

Terumo™ Agani™ Safety Needle

Product Code. 17248076
Click to view available options
Needle Gauge:
18 G
19 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
30 G
Length (Metric):
9 mm
13 mm
16 mm
25 mm
38 mm
Color:
Black
Blue
Brown
Cream
Gray
Green
Orange
Pink
Yellow
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 17248076

Brand: Terumo™ 8SAN2516R1

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Safety hypodermic needle with secure safety activation and reliable sharps protection with one-hand activation.

  • The Agani™ Safety hypodermic needles, when fitted with a standard luer slip or luer lock syringe are intended for the aspiration and injection of fluids for medical purposes.
  • After withdrawing the needle from the body, the attached needle safety shield can be activated to cover the needle immediately after use to minimize the risk of an accidental needle stick.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Color Orange
Needle Gauge 25 G
Latex Free Yes
Length (Metric) 16 mm
Disposable Single-use
Graduated No
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.