missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terumo™ Agani™ Safety Needle
Click to view available options
Needle Gauge:
18 G
19 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
30 G
Length (Metric):
9 mm
13 mm
16 mm
25 mm
38 mm
Color:
Black
Blue
Brown
Cream
Gray
Green
Orange
Pink
Yellow
Unit Size:
Pack of 100
Description
- The Agani™ Safety hypodermic needles, when fitted with a standard luer slip or luer lock syringe are intended for the aspiration and injection of fluids for medical purposes.
- After withdrawing the needle from the body, the attached needle safety shield can be activated to cover the needle immediately after use to minimize the risk of an accidental needle stick.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Green |
| Needle Gauge | 21 G |
| Latex Free | Yes |
| Length (Metric) | 38 mm |
| Disposable | Single-use |
| Graduated | No |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction