missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Agarose D1-LE, molecular biology grade
175.75 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Quantity:
25 g
100 g
500 g
Description
Agarose D1-LE, Molecular Biology Grade is used for molecular biology applications. It acts as the medium for analytical scale electrophoretic separation in agarose gel electrophoresis. It is suitable for analytical and preparative nucleic acid electrophoresis, blotting and protein electrophoresis.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Agarose D1-LE, Molecular Biology Grade is used for molecular biology applications. It acts as the medium for analytical scale electrophoretic separation in agarose gel electrophoresis. It is suitable for analytical and preparative nucleic acid electrophoresis, blotting and protein electrophoresis.
Solubility
Soluble in water.
Notes
Moisture sensitive and hygroscopic. Incompatible with strong oxidizing agents and strong acids.
Agarose D1-LE, Molecular Biology Grade is used for molecular biology applications. It acts as the medium for analytical scale electrophoretic separation in agarose gel electrophoresis. It is suitable for analytical and preparative nucleic acid electrophoresis, blotting and protein electrophoresis.
Solubility
Soluble in water.
Notes
Moisture sensitive and hygroscopic. Incompatible with strong oxidizing agents and strong acids.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Quantity | 100 g |
Solubility Information | Soluble in water. |
Grade | Molecular Biology |
Sensitivity | Hygroscopic |
Chemical Name or Material | Agarose D1-LE |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'