missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Agarose, high melting temperature, medium resolution
50.35 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Quantity:
25 g
100 g
500 g
Description
For standard DNA applications.Agarose, High Melting Temperature, Medium Resolution is used for standard DNA separations. It is involved in the purification of protein by using column-based preparative scale separation as in gel filtration chromatography and ion exchange chromatography
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
For standard DNA applications.Agarose, High Melting Temperature, Medium Resolution is used for standard DNA separations. It is involved in the purification of protein by using column-based preparative scale separation as in gel filtration chromatography and ion exchange chromatography
Solubility
Soluble in water.
Notes
Melting temp: ∼88°.Moisture sensitive and hygroscopic. Incompatible with strong oxidizing agents and strong acids.
For standard DNA applications.Agarose, High Melting Temperature, Medium Resolution is used for standard DNA separations. It is involved in the purification of protein by using column-based preparative scale separation as in gel filtration chromatography and ion exchange chromatography
Solubility
Soluble in water.
Notes
Melting temp: ∼88°.Moisture sensitive and hygroscopic. Incompatible with strong oxidizing agents and strong acids.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Physical Form | Powder |
Color | White |
Quantity | 25 g |
Solubility Information | Soluble in water. |
Chemical Name or Material | Agarose, high melting temperature, medium resolution |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'