Learn More
Cytiva Agarose IEF Media
Use for isoelectric focusing of large molecules. Agarose IEF Media is the choice for many IEF applications and immunochemical detection methods.
Brand: Cytiva 17-0468-01
185.16 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : GE
Additional Details : Weight : 0.03240kg
Description
- Gelling temp 40 to 43°C
- Gel strength (Kobe) 1.5%, >1000
Specifications
White | |
Isoelectric Focusing | |
Protein purification | |
10 g |
Agarose IEF Media | |
Dried | |
60° to 90°C | |
Dry at room temperature |