missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Agate Comfort Grinding Jars
Use these grinding jars with Retsch™ ball mills. Retsch™ Agate Comfort Grinding Jars feature an O-type sealing for safe operation.
£1895.00 - £6830.00
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10184822
|
RETSCH
01.462.0220 |
250 mL | |||||||
10608321
|
RETSCH
01.462.0136 |
125 mL |
£2170.00
Each |
Estimated Shipment: 17-12-2024
Log in to see stock. |
|||||
10032682
|
RETSCH
01.462.0225 |
500 mL | |||||||
10710653
|
RETSCH
01.462.0139 |
50 mL | |||||||
10044901
|
RETSCH
01.462.0197 |
80 mL | |||||||
Description
- Available in a variety of sizes from 12 to 500mL
- Optional aeration covers
- Pressure tight safety closure devices
Specifications
Comfort Grinding Jar | |
Agate |