missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Agate Hand Mortar
£173.00 - £1120.00
Specifications
Product Type | Hand Mortar |
---|---|
Material | Agate Stone |
For Use With (Application) | Suitable for grinding, mixing and triturating medium-hard to hard substances |
Type | Hand Mortar |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10659501
|
RETSCH
20.262.0008 |
130 mL |
£1120.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
10669121
|
RETSCH
20.262.0002 |
10 mL |
£173.00
Each |
In Stock
Log in to see stock. |
|||||
10480022
|
RETSCH
20.262.0005 |
30 mL |
£455.00
Each |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Specifications
Hand Mortar | |
Agate Stone | |
Suitable for grinding, mixing and triturating medium-hard to hard substances | |
Hand Mortar |