missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Agate Mortar and Pestle, 95mm OD

Product Code. 15471557
Click to view available options
Diameter (Metric) Outer:
65mm
95mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15471557

Brand: Thermo Scientific Chemicals 039791.KT

Only null left
Add to basket
This item is not returnable. View return policy

For preparing samples for the Quick Press

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 2.5 in.
Diameter (Metric) Outer 65mm
Product Type Mortar and Pestle
For Use With (Equipment) Wig-L-Bug Mixing/Grinding Mill

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.