missing translation for 'onlineSavingsMsg'
Learn More

Giese™ Agate Mortar with Pestle

Product Code. p-8010592
Click to view available options
Capacity (Metric):
6 mL
13 mL
30 mL
50 mL
80 mL
200 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10768031

Brand: Giese™ 600M035

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Grind up solid chemicals and crush solids into smaller pieces with this agate mortar and pestle. Giese™ Agate Mortar with Pestle features a smooth, dense, and hard surface.

  • Polished agate construction
  • For grinding and crushing
  • Durable
  • Available in different sizes

Specifications

Capacity (Metric) 6 mL
Diameter (Metric) Outer 35 mm
Product Type Mortar and Pestle
Material Agate Stone
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.