Learn More
Cole Parmer Agate Mortar and Pestle Set
Cole Parmer Agate Mortar and Pestle Set is ideal for laboratories that require contamination-free results.
Brand: Cole Parmer
Code : NEW
Additional Details : Weight : 0.27000kg
Description
Cole Parmer Agate Mortar and Pestle Set is ideal for laboratories that require contamination-free results.
- Octagonal mortar is made of naturally hard agate stone, 6.5 hardness on Mohs scale.
- Features highly polished grinding surface for optimal results.
- Physical dimensions have a stated tolerance of ±3 mm.
- Sold as a set
Specifications
Highly Polished Grinding Surface | |
Yes | |
Mortar and Pestle | |
65 mm (pestle) |
10 mL | |
65 mm | |
Agate Stone |