missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Agate Mortar and Pestle Set

Product Code. 15679644 Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
1 set

Product Code. 15679644

Brand: Cole-Parmer™ Essentials 6310136

Only null left
Add to basket
Add to basket

The Cole-Parmer™ Essentials agate mortar and pestle set is ideal for laboratories that required contamination-free results.

  • Octagonal mortar is made of naturally hard agate stone; 6.5 hardness on Mohs scale
  • Features highly polished grinding surface for optimal results
  • Physical dimensions have a stated tolerance of ±3 mm
  • Autoclavable

Specifications

Description Mortar and Pestle, Octaganol
Capacity (Metric) 50 mL
Finish Highly Polished Grinding Surface
Autoclavable Autoclavable
Diameter (English) Inner 3.5 in.
Material Agate Stone
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.