missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Nylon Flag Labels
The B-499 nylon cloth label is made of tough and versatile, general-purpose label material. Print almost anywhere with a Brady™ portable label printer.
£57.55 - £64.83
Specifications
Certifications/Compliance | UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS Compliant to 2011/65/EU (Pass 2015/863) |
---|---|
Adhesive Type | Permanent Acrylic |
Color | Black on White |
Finish | Matte |
Format | Die-cut |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | ||||
17851809
|
Brady™
170930 |
1.25 x 1.5 in. | BMP51, M511 |
£64.83
Pack of 160 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17930750
|
Brady™
170807 |
2.25 x 1 in. | BMP41, BMP51, M511 |
£57.55
Pack of 90 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Ideal for labeling tightly-curved surfaces such as wires and cables, as well as general-purpose lab, equipment panels, faceplates and terminal blocks
- Designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents
- Permanent adhesive labels that stick to smooth, rough and powder-coated surfaces alike
Specifications
UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Black on White | |
Die-cut | |
Labels | |
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling | |
0.0065 in. |
Permanent Acrylic | |
Matte | |
Nylon Cloth | |
Non-sterile | |
-40°F to +194°F |