missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive Multipurpose Nylon Labels

Product Code. 17940700
12.70 mm (W) x 4.88 m (L), Continuous, Each
Click to view available options
Dimensions (LxW):
12.70 mm (W) x 4.88 m (L)
19.05 mm (W) x 12.70 mm (H)
19.05 mm (W) x 4.88 m (L)
20.96 mm (W) x 9.53 mm (H)
22.86 mm (W) x 12.70 mm (H)
25.40 mm (W) x 12.70 mm (H)
25.40 mm (W) x 4.88 m (L)
38.10 mm (W) x 31.75 mm (H)
38.10 mm (W) x 4.88 m (L)
48.26 mm (W) x 25.40 mm (H)
9.53 mm (W) x 4.88 m (L)
Format:
Continuous
Die-cut
Unit Size:
Each
Pack of 100
Pack of 160
Pack of 180
Pack of 200
Pack of 220
This item is not returnable. View return policy

Product Code. 17940700

Brand: Brady™ 170794

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The B-499 nylon cloth label is made of tough and versatile, general-purpose label material. Print almost anywhere with a Brady™ portable label printer.

  • Ideal for labeling tightly-curved surfaces such as wires and cables, as well as general-purpose lab, equipment panels, faceplates and terminal blocks
  • Designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents
  • Permanent adhesive labels that stick to smooth, rough and powder-coated surfaces alike

Specifications

Certifications/Compliance UL Recognised;CSA Accepted;Halogen Free (DIN VDE 0472/part 815) Approvals are for White material only Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Continuous
Material Nylon Cloth
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;General identification;Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 1
Temperature Range (English) -40°F to 194°F
Temperature Range (Metric) -40°C to 90°C
Thickness (English) 0.0065 in
Thickness (Metric) 0.166 mm
Dimensions (LxW) 12.70 mm (W) x 4.88 m (L)
Length (English) 16 ft.
Length (Metric) 4.88 m
Width (English) 0.5 in
Width (Metric) 12.70 mm
Alternate Part Number M4C-500-499
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ Aggressive Adhesive Multipurpose Nylon Labels >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.