missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Nylon Labels
The B-499 nylon cloth label is made of tough and versatile, general-purpose label material. Print almost anywhere with a Brady™ portable label printer.
£24.93 - £55.74
Specifications
Certifications/Compliance | UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS Compliant to 2011/65/EU (Pass 2015/863) |
---|---|
Adhesive Type | Permanent Acrylic |
Color | Black on White |
Finish | Matte |
Material | Nylon Cloth |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Format | Price | Quantity & Availability | |||
17900750
|
Brady™
170802 |
0.375 x 0.825 in. | BMP41, BMP51, M511 | Die-cut |
£38.62
Pack of 220 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17960740
|
Brady™
170796 |
0.5 x 0.75 in. | BMP41, BMP51, M511 | Die-cut |
£29.19
Pack of 220 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17841809
|
Brady™
170929 |
0.5 x 0.9 in. | BMP51, M511 | Die-cut |
£46.67
Pack of 200 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17910670
|
Brady™
170803 |
0.5 x 1 in. | BMP41, BMP51, M511 | Die-cut |
£47.44
Pack of 180 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17900670
|
Brady™
170808 |
1 x 1.9 in. | BMP41, BMP51, M511 | Die-cut |
£33.19
Pack of 100 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17871809
|
Brady™
170934 |
1.25 x 1.5 in. | BMP51, M511 | Die-cut |
£52.33
Pack of 160 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17940680
|
Brady™
170793 |
16 ft. x 0.375 in. | BMP41, BMP51, M511 | Continuous |
£24.93
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17940700
|
Brady™
170794 |
16 ft. x 0.5 in. | BMP41, BMP51, M511 | Continuous |
£34.06
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17900770
|
Brady™
170795 |
16 ft. x 0.75 in. | BMP41, BMP51, M511 | Continuous |
£42.87
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17821759
|
Brady™
170927 |
16 ft. x 1 in. | BMP51, M511 | Continuous |
£55.74
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17871779
|
Brady™
170928 |
16 ft. x 1.5 in. | BMP51, M511 | Continuous |
£37.43
Each |
Estimated Shipment: 23-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Ideal for labeling tightly-curved surfaces such as wires and cables, as well as general-purpose lab, equipment panels, faceplates and terminal blocks
- Designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents
- Permanent adhesive labels that stick to smooth, rough and powder-coated surfaces alike
Specifications
UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Black on White | |
Nylon Cloth | |
Non-sterile | |
0.0065 in. |
Permanent Acrylic | |
Matte | |
Labels | |
-40°F to +194°F |