missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Nylon Laboratory Labels with Vial Top for M6/M7 Printers
Nylon cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as vials.
£48.04 - £116.80
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Halogen-free (DIN VDE 0472 Part 815) |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | White |
Product Code | Brand | Diameter (English) | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Price | Quantity & Availability | ||
17818434
|
Brady™
173300 |
0.375 in. | 0.375 x 1 in. | M710, BMP71 | 9.53 mm |
£86.38
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17858414
|
Brady™
174378 |
0.375 in. | 0.375 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 9.53 mm |
£89.50
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17898274
|
Brady™
174077 |
0.375 in. | 0.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm |
£48.04
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17821669
|
Brady™
173710 |
0.5 in. | 0.5 x 0.9 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm |
£116.80
Pack of 500 |
Estimated Shipment: 21-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Matte polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Low-profile material that adheres to surfaces that are smooth, rough or powder coated, as well as to irregular surfaces or surfaces with low surface energy
- UL approved, CSA accepted
- Service temperature of -40°C to 90°C (-40°F to 193°F)
- Made of B-499 nylon material
Specifications
Autoclavable | |
Permanent Acrylic | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Laboratory Labeling | |
Rectangle | |
-40°C to +90°C | |
0.166 mm |
Halogen-free (DIN VDE 0472 Part 815) | |
None | |
Matte | |
Nylon | |
Thermal Transfer | |
Non-sterile | |
No | |
-40°F to +194°F | |
0.0065 in. |