missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Nylon Vial and Tube Labels
The B-499 nylon cloth label is made of tough and versatile, general-purpose label material. Print almost anywhere with a Brady™ portable label printer.
Brand: Brady™ 170931
44.86 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Ideal for labeling tightly-curved surfaces such as wires and cables, as well as general-purpose lab, equipment panels, faceplates and terminal blocks
- Designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents
- Permanent adhesive labels that stick to smooth, rough and powder-coated surfaces alike
Specifications
UL Recognised;CSA Accepted;Halogen Free (DIN VDE 0472/part 815) Approvals are for White material only Compliant with Directive 2011/65/EU and 2015/863 | |
Permanent Acrylic | |
Matte | |
Nylon Cloth | |
Non-sterile | |
BMP51;BMP53;M511;M510 | |
-40°F to 194°F | |
0.0065 in | |
25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia) | |
1 in | |
0.375 in | |
0.375 in |
M5-118-499 | |
White | |
Die-cut | |
Labels | |
Laboratory labelling | |
240 | |
-40°C to 90°C | |
0.166 mm | |
0.375 in. | |
25.40 mm | |
9.53 mm | |
9.53 mm |
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
21Hours
1Minutes
29Seconds
57
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Aggressive Adhesive Multipurpose Nylon Vial and Tube Labels > Dimensions: 25.40 mm x 9.53 mm x 9.53 mm (Dia); Printer Compatibility: BMP51;BMP53;M511;M510; Color: Black on White
Spot an opportunity for improvement?Share a Content Correction