Learn More
Brady™ Aggressive Adhesive Multipurpose Nylon Vial and Tube Labels
The B-499 nylon cloth label is made of tough and versatile, general-purpose label material. Print almost anywhere with a Brady™ portable label printer.
Brand: Brady™ 170798
29.88 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.11300kg
Description
- Ideal for labeling tightly-curved surfaces such as wires and cables, as well as general-purpose lab, equipment panels, faceplates and terminal blocks
- Designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents
- Permanent adhesive labels that stick to smooth, rough and powder-coated surfaces alike
Specifications
UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Black on White | |
Die-cut | |
Labels | |
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling | |
240 Labels/Cartridge | |
0.0065 in. | |
0.375 in. | |
0.95 cm |
Permanent Acrylic | |
Matte | |
Nylon Cloth | |
Non-sterile | |
BMP41, BMP51, M511 | |
-40°F to +194°F | |
0.375 x 0.375 in. | |
0.375 in. |