missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Polyester Labels
Easily label components with the thermal transfer, glossy permanent polyester label material (B-422). Print almost anywhere with a durable Brady™ handheld label printer.
£25.01 - £71.67
Specifications
Certifications/Compliance | UL Recognized to UL969, CSA to C22.2 No.0.15-95, RoHS Compliant to 2011/65/EU (Pass 2015/863) |
---|---|
Adhesive Type | Permanent Acrylic |
Color | Black on White |
Finish | Gloss |
Material | Polyester |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Format | Price | Quantity & Availability | |||
17950710
|
Brady™
170738 |
0.5 x 1 in. | BMP41, BMP51, M511 | Die-cut |
£65.10
Pack of 480 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17920710
|
Brady™
170736 |
0.75 x 1.5 in. | BMP41, BMP51, M511 | Die-cut |
£41.73
Pack of 180 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17920770
|
Brady™
170739 |
1 x 1 in. | BMP41, BMP51, M511 | Die-cut |
£56.25
Pack of 260 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17910710
|
Brady™
170737 |
1.5 x 0.5 in. | BMP41, BMP51, M511 | Die-cut |
£25.01
Pack of 180 |
Estimated Shipment: 11-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17970680
|
Brady™
170730 |
25 ft. x 0.375 in. | BMP41, BMP51, M511 | Continuous |
£34.74
Each |
Estimated Shipment: 11-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17980680
|
Brady™
170731 |
25 ft. x 0.475 in. | BMP41, BMP51, M511 | Continuous |
£48.09
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17990680
|
Brady™
170732 |
25 ft. x 0.5 in. | BMP41, BMP51, M511 | Continuous |
£41.12
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17921940
|
Brady™
170733 |
25 ft. x 0.625 in. | BMP41, BMP51, M511 | Continuous |
£71.67
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17900690
|
Brady™
170734 |
25 ft. x 1 in. | BMP41, BMP51, M511 | Continuous |
£51.19
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17801779
|
Brady™
170859 |
25 ft. x 1.5 in. | BMP51, M511 | Continuous |
£61.39
Each |
Estimated Shipment: 23-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Descrizione
- Designed for a wide range of applications such as labeling equipment, circuit boards, panel components and barcodes
- Constructed to withstand abrasions, extreme temperatures and solvents such as alcohol, oil and water
- Made with a permanent acrylic adhesive that sticks to rough, smooth and powder-coated flat surfaces
Specifica
UL Recognized to UL969, CSA to C22.2 No.0.15-95, RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Black on White | |
Polyester | |
Non-sterile | |
-40°F to +212°F |
Permanent Acrylic | |
Gloss | |
Labels | |
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling, Wire and Cable Labeling | |
0.004 in. |