missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AGMA Agmagel
Achieve an effortless clean across your surfaces with a solution that effectively polishes and deodorises in just one application.
Brand: AGMA 101
This item is not returnable.
View return policy
Description
- AGMAGEL contains soft soaps and anionic detergents suitable for use as a general hard surface cleaner and a floor maintenance polish.
- AGMAGEL is free from harsh akalis and abrasives, ensuring it will not scratch or stain when used. It is perfect for almost all situations, such as work tops, walls, floors, toilets and paintwork across corridors and washrooms.
- AGMAGEL deodorises and leaves behind a pleasant pine aroma, and buffing of the clean surface produces a non-slip shine.
- Provided in convenient 5 L containers, AGMAGEL can be diluted to 1 5g/L for general hard cleaning or 50 g/L for spray cleaning during floor cleaning, proving a cost effective solution to facility maintenance.
Specifications
Cleaner Concentrate | |
Gel | |
Non-sterile | |
Not Autoclavable | |
Reusable | |
Cleaning and degreasing of hard surfaces such as floors |
No | |
Pine | |
Clear | |
Gold | |
No | |
5 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction