missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ AH-629 17 mL Swinging Bucket Rotor for WX+ Ultraspeed Centrifuges

Process samples at 29,000rpm with the Thermo Scientific™ AH-629 6 x 17mL Swinging Bucket Rotor.

Brand:  Thermo Scientific™ 54285

18932.00 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 12141690

  • £23665.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Process samples at 29,000rpm with the Thermo Scientific™ AH-629 6 x 17mL Swinging Bucket Rotor.

Specifications:
  • Maximum capacity: 6 × 17mL (0.1L)
  • Max. speed/RCF: 29,000rpm/155,846 x g

Ordering Information:

Order 36mL buckets (6) (52035), ultracrimp/clearcrimp sealing tool (03920), crimp gauge replacement (03919), extra plugs and caps (03046), tube removal tool (12826), tube racks (2) (03327) separately.

Includes:

Rotor stand, vacuum grease, lubricant, 17mL buckets (6), extra overspeed decal (29,000 rpm), bucket O-ring (6), bucket rack, ultracentrifuge rotor log book, instruction manual

Compatible with:

Thermo Scientific™ Sorvall™ WX Ultra Series Floor Model Centrifuge

Recommended for:

Rate zonal isolation of viruses and subcellular particles

TRUSTED_SUSTAINABILITY
Specifications

Specifications

AH-629 Swinging Bucket Aluminum Rotor (6 x 17mL)
Swinging Bucket Rotor
155,846 x g
165.9 mm
284
16 mm
90°
60,591 x g
Aluminum
6 x 17 mL
29,000 rpm
64.5 mm
102 mm
13.7 lb. (6.2 kg)
108,219 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers