missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ AH-650 Swinging Bucket Rotor for WX+ Ultraspeed Centrifuges

Process samples effectively with the Thermo Scientific™ AH-650 6 x 5mL Swinging Bucket Rotor.

Brand:  Thermo Scientific™ 54294

18268.00 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 12151690

  • £22835.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Process samples effectively with the Thermo Scientific™ AH-650 6 x 5mL Swinging Bucket Rotor.

Specifications
  • Swinging bucket aluminum rotor
  • Capacity: 6 × 5mL (0.03L)
  • Max. speed/RCF: 50,000rpm/296,005 x g
  • K factor: 53
  • Angle: 90°

Ordering Information:

Order ultracrimp/clearcrimp sealing tool (03920), crimp gauge replacement (03919), ultracrimp plugs and caps (03044), tube removal tool (12826), ultracrimp tube racks (03730) separately. Contact your sales representative for information

Compatible with:

Thermo Scientific™ Sorvall™ WX Ultra Series Floor Model Centrifuge

Recommended for:

Rate zonal isolation of proteins and RNA.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

AH-650 Swinging Bucket Rotor
Swinging Bucket Rotor
296,005 x g
106 mm
53
13 mm
Thermo Scientific™ Sorvall™ WX ultraCentrifuges
235,687 x g
Aluminum
6 x 5 mL
50,000 rpm
62.8 mm
51 mm
6.6 lb. (3 kg)
90°
175,369 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers