missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Air-Cushion 32370 Shoes
Air cushion PU-sole with high slip resistance. Sanitized™ treated.
£66.18
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 O1 SRA |
---|---|
Color | White |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15679657
|
Abeba™
32370/35 |
35 |
£66.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
12673800
|
Abeba™
32370/36 |
36 |
£66.18
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
12693800
|
Abeba™
32370/38 |
38 |
£66.18
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
12603810
|
Abeba™
32370/39 |
39 |
£66.18
1 pair |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
12623810
|
Abeba™
32370/41 |
41 |
£66.18
1 pair |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
12633810
|
Abeba™
32370/42 |
42 |
£66.18
1 pair |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
12643810
|
Abeba™
32370/43 |
43 |
£66.18
1 pair |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
12663810
|
Abeba™
32370/44 |
44 |
£66.18
1 pair |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
12673810
|
Abeba™
32370/45 |
45 |
£66.18
1 pair |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
12683810
|
Abeba™
32370/46 |
46 |
£66.18
1 pair |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
15689657
|
Abeba™
32370/47 |
47 |
£66.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 O1 SRA
- Microfiber
- White
- Slip resistance PU outsole sole
- Integrated footbed
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Instep area with elastic band
- Decontaminable
Specifications
CE EN ISO 20347:2012 O1 SRA | |
Microfiber | |
Polyurethane |
White | |
Slip-resistant | |
32370 |