missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Air-Cushion 32600 Shoes
Air cushion PU-sole with high slip resistance. Sanitized™ treated.
£75.38
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 O2 SRA |
---|---|
Color | White |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15649717
|
Abeba™
32600/35 |
35 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15659717
|
Abeba™
32600/36 |
36 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15669717
|
Abeba™
32600/37 |
37 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15679717
|
Abeba™
32600/38 |
38 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15689717
|
Abeba™
32600/39 |
39 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15699717
|
Abeba™
32600/40 |
40 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15609727
|
Abeba™
32600/41 |
41 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15619727
|
Abeba™
32600/42 |
42 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15629727
|
Abeba™
32600/43 |
43 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15639727
|
Abeba™
32600/44 |
44 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15649727
|
Abeba™
32600/45 |
45 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15659727
|
Abeba™
32600/46 |
46 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15669727
|
Abeba™
32600/47 |
47 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 O2 SRA
- Grained leather
- White
- Slip resistance PU outsole sole
- Replaceable insole (article no. 3551)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- Instep area with lacing
Specifications
CE EN ISO 20347:2012 O2 SRA | |
Microfiber | |
Slip-resistant | |
32600 |
White | |
Leather | |
Polyurethane |