missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Air-Cushion 32610 Shoes
Air cushion PU-sole with high slip resistance. Sanitized™ treated.
£75.38
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 O2 SRA |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15679727
|
Abeba™
32610/39 |
39 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15689727
|
Abeba™
32610/40 |
40 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15699727
|
Abeba™
32610/41 |
41 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15609737
|
Abeba™
32610/42 |
42 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15619737
|
Abeba™
32610/43 |
43 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15629737
|
Abeba™
32610/44 |
44 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15639737
|
Abeba™
32610/45 |
45 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15649737
|
Abeba™
32610/46 |
46 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15659737
|
Abeba™
32610/47 |
47 |
£75.38
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 O2 SRA
- Grained leather black
- Slip resistance PU outsole sole
- Replaceable insole (article no. 3551)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- Instep area with lacing
Specifications
CE EN ISO 20347:2012 O2 SRA | |
Microfiber | |
Slip-resistant | |
32610 |
Black | |
Leather | |
Polyurethane |