missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Air-Cushion Sole 2370 Shoes
Antistatic with air cushion PU-sole and high slip resistance. Sanitized™ treated.
£69.40 - £71.50
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 O1 SRA |
---|---|
Color | White |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15618127
|
Abeba™
2370/35 |
35 |
£69.40
1 pair |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
15628127
|
Abeba™
2370/36 |
36 |
£69.40
1 pair |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
15638127
|
Abeba™
2370/37 |
37 |
£69.40
1 pair |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
15648127
|
Abeba™
2370/38 |
38 |
£69.40
1 pair |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
15658127
|
Abeba™
2370/39 |
39 |
£69.40
1 pair |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
15668127
|
Abeba™
2370/40 |
40 |
£69.40
1 pair |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
15678127
|
Abeba™
2370/41 |
41 |
£69.40
1 pair |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
15688127
|
Abeba™
2370/42 |
42 |
£71.50
1 pair |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
15698127
|
Abeba™
2370/43 |
43 |
£69.40
1 pair |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
15608137
|
Abeba™
2370/44 |
44 |
£71.50
1 pair |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
15618137
|
Abeba™
2370/45 |
45 |
£69.40
1 pair |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
15628137
|
Abeba™
2370/46 |
46 |
£69.40
1 pair |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
15638137
|
Abeba™
2370/47 |
47 |
£69.40
1 pair |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
Description
- CE EN ISO 20347:2012 O1 SRA
- Microfiber
- White
- Slip resistance PU outsole sole
- Integrated footbed
- Sanitized treated
- Antistatic
- Instep area with elastic band
- Decontaminable
Specifications
CE EN ISO 20347:2012 O1 SRA | |
Microfiber | |
Polyurethane |
White | |
Slip-resistant | |
2370 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Abeba™ Air-Cushion Sole 2370 Shoes